DGF 5.5 EB
Description
DGF 5.5 EB COUPLING SLEEVE ASSY ; POR 16-3/4" OD GEAR COUPLING STEEL
Part # DGF 5.5 EB
BDI # 240253
Features
Component:
Sleeve Assembly
Width - Millimeter:
152.4
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.75
Outside Diameter - Millimeter:
425.45
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
573500In-Lbs
Width - Inch:
6
Features
Component:
Sleeve Assembly
Width - Millimeter:
139.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.313
Outside Diameter - Millimeter:
388.95
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
434900In-Lbs
Width - Inch:
5.5
Features
Component:
Sleeve Assembly
Width - Millimeter:
169.875
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
750000In-Lbs
Width - Inch:
6.688
DGF 7.0 EB
Description
DGF 7.0 EB COUPLING SLEEVE ASSY ; POR GEAR COUPLING 23/4" OD STEEL
Part # DGF 7.0 EB
BDI # 240261
Features
Component:
Sleeve Assembly
Width - Millimeter:
187.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
1008400In-Lbs
Width - Inch:
7.375
PHE 20GCCOVER
Description
PHE 20GCCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 20GCCOVER
BDI # 1281933
Features
Component:
Sleeve Assembly
Width - Millimeter:
155
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.008
Outside Diameter - Millimeter:
178
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
3512Nm
Width - Inch:
6.102