5H EB SLEEVE

COMPARE

5H EB SLEEVE

Description
5H EB SLEEVE ; POR 15-5/16" OD STEEL

KOP-FLEX COUPLINGS

Part # 1959121

BDI # 314936

Features

Component: Sleeve Assembly
Width - Millimeter: 140.487
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.313

Outside Diameter - Millimeter: 388.95
Other Features: Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 441000In-Lbs
Width - Inch: 5.531

Price Inventory : Available to order
$ 1,130.39 / each QTY