Features
Component:
Sleeve Assembly
Width - Millimeter:
187.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Other Features:
HercuFlex | Flanged | 4000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
Width - Inch:
7.37
PHE 25GCCOVER
Description
PHE 25GCCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 25GCCOVER
BDI # 1281934
Features
Component:
Sleeve Assembly
Width - Millimeter:
187
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.386
Outside Diameter - Millimeter:
213
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
6318Nm
Width - Inch:
7.362
Features
Component:
Sleeve Assembly
Width - Millimeter:
187.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
1008400In-Lbs
Width - Inch:
7.375
Features
Component:
Sleeve Assembly
Width - Millimeter:
187.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.44
Outside Diameter - Millimeter:
239.776
Other Features:
HercuFlex | Flanged | With Labyrinth Seal | 4000RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
118000In-Lbs
Width - Inch:
7.37
Features
Component:
Sleeve Assembly
Width - Millimeter:
187.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.17
Outside Diameter - Millimeter:
182.118
Other Features:
HercuFlex | Continuous Style | 4000RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
Width - Inch:
7.37