1025GL20-1 AND 2 SLEEVE
Description
1025GL20-1 AND 2 SLEEVE ; 729505 GEAR COUPLING 8-3/8IN OD STEEL
Part # 4400064
BDI # 18104573
Features
Component:
Sleeve Assembly
Width - Millimeter:
71.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
Width - Inch:
2.82
1025G10/51 SLEEVE
Description
1025G10/51 SLEEVE ; 744983 8-3/8" OD GEAR CPLG STEEL
Part # 4400156
BDI # 18104541
Features
Component:
Sleeve Assembly
Width - Millimeter:
71.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
Width - Inch:
2.82
1025G20/52 SLEEVE
Description
1025G20/52 SLEEVE ; 744993 8-3/8" OD GEAR COUPLING STEEL
Part # 4400166
BDI # 18104552
Features
Component:
Sleeve Assembly
Width - Millimeter:
71.628
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
Width - Inch:
2.82
Features
Component:
Sleeve Assembly
Width - Millimeter:
73.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.375
Outside Diameter - Millimeter:
212.725
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
Width - Inch:
2.875