F 1.5E SLEEVE WITH O-RING

COMPARE

F 1.5E SLEEVE WITH O-RING

Description
F 1.5E SLEEVE WITH O-RING ; SIER BATH F TYPE STD

TIMKEN LOVEJOY

Part # F-1.5E-SLEEVE-W/O-RING

BDI # 597429

Features

Component: Sleeve Assembly
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Double Engagement | Flanged | With Vari Crown Tooth | 5500RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type: Gear Coupling
Torque: 18900In-Lbs
Width - Inch: 4

Price Inventory : Available to order
Loading Price
QTY
FA 1.5E SLEEVE WITH SEAL

COMPARE

FA 1.5E SLEEVE WITH SEAL

Description
FA 1.5E SLEEVE WITH SEAL ; SIER BATH FA SERIES

TIMKEN LOVEJOY

Part # FA-1.5E-SLEEVE-W/SEAL

BDI # 597661

Features

Component: Sleeve Assembly
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Double Engagement | Flanged | 5500RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type: Gear Coupling
Torque: 22700In-Lbs
Width - Inch: 4

Price Inventory : Available to order
Loading Price
QTY
F 1.5S SLEEVE WITH O-RING

COMPARE

F 1.5S SLEEVE WITH O-RING

Description
F 1.5S SLEEVE WITH O-RING ; W/O-RING METALLIC 1045STEEL

TIMKEN LOVEJOY

Part # F-1.5S-SLEEVE-W/O-RING

BDI # 597430

Features

Component: Sleeve Assembly
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Double Engagement | Flanged | With Vari Crown Tooth | 5500RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type: Gear Coupling
Torque: 18900In-Lbs
Width - Inch: 4

Price Inventory : Available to order
Loading Price
QTY
FA 1.5S SLEEVE WITH SEAL

COMPARE

FA 1.5S SLEEVE WITH SEAL

Description
FA 1.5S COUPLING SLEEVE WITH SEAL ; POR SIER BATH FA SERIES

TIMKEN LOVEJOY

Part # FA 1.5S SLEEVE WITH SEAL

BDI # 597662

Features

Component: Sleeve Assembly
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: Double Engagement | Flanged | 5500RPM Unbalanced Speed | Shrouded Bolt | With Molded Seal
Coupling Type: Gear Coupling
Torque: 22700In-Lbs
Width - Inch: 4

Price Inventory : Available to order
Loading Price
QTY