FLA 3E SLEEVE

COMPARE

FLA 3E SLEEVE

Description
FLA 3E SLEEVE ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FLA-3E-SLEEVE

BDI # 598494

Features

Component: Sleeve Assembly
Width - Millimeter: 195.326
Inch - Metric: Inch
Material: AISI 4140 Steel
Outside Diameter - Inch: 9.44

Outside Diameter - Millimeter: 239.776
Other Features: Double Engagement | Flanged | 6800RPM Unbalanced Speed | Exposed Bolt
Coupling Type: Gear Coupling
Torque: 118900In-Lbs
Width - Inch: 7.69

Price Inventory : Available to order
Loading Price
QTY