F 4.5E SLEEVE WITH O-RING

COMPARE

F 4.5E SLEEVE WITH O-RING

Description
F 4.5E COUPLING SLEEVE WITH O-RING ; 6.496" MAX BORE EXPOSED BOLT HUB

TIMKEN LOVEJOY

Part # F-4.5E-SLEEVE-W/O-RING

BDI # 597494

Features

Component: Sleeve Assembly
Width - Millimeter: 277.876
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.63

Outside Diameter - Millimeter: 346.202
Other Features: Double Engagement | Flanged | With Vari Crown Tooth | 2700RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type: Gear Coupling
Torque: 302400In-Lbs
Width - Inch: 10.94

Price Inventory : Available to order
Loading Price
QTY
F 4.5S SLEEVE WITH O-RING

COMPARE

F 4.5S SLEEVE WITH O-RING

Description
F 4.5S COUPLING SLEEVE WITH O-RING ; SIER BATH F TYPE STD

TIMKEN LOVEJOY

Part # F-4.5S-SLEEVE-W/O-RING

BDI # 597516

Features

Component: Sleeve Assembly
Width - Millimeter: 277.876
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.63

Outside Diameter - Millimeter: 346.202
Other Features: Double Engagement | Flanged | With Vari Crown Tooth | 2700RPM Unbalanced Speed | Shrouded Bolt | With O-Ring
Coupling Type: Gear Coupling
Torque: 302400In-Lbs
Width - Inch: 10.94

Price Inventory : Available to order
Loading Price
QTY
FA 4.5E SLEEVE WITH SEAL

COMPARE

FA 4.5E SLEEVE WITH SEAL

Description
FA 4.5E SLEEVE W/SEAL ; FA 4.5E SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # 69790403984

BDI # 597673

Features

Component: Sleeve Assembly
Width - Millimeter: 277.876
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.63

Outside Diameter - Millimeter: 346.202
Other Features: Double Engagement | Flanged | 2700RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type: Gear Coupling
Torque: 354000In-Lbs
Width - Inch: 10.94

Price Inventory : Available to order
Loading Price
QTY
F 4.5 SLEEVE UN-DRILLED

COMPARE

F 4.5 SLEEVE UN-DRILLED

Description
F 4.5 SLEEVE UN-DRILLED

TIMKEN LOVEJOY

Part # 69790408783

BDI # 19074670

Features

Component: Sleeve Assembly
Width - Millimeter: 277.876
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.63

Outside Diameter - Millimeter: 346.202
Other Features: Double Engagement | Flanged | With Vari Crown Tooth | 2700RPM Unbalanced Speed
Coupling Type: Gear Coupling
Torque: 302400In-Lbs
Width - Inch: 10.94

Price Inventory : Available to order
Loading Price
QTY