SS1248 MTO PER DWG V1908408
Description
SS1248 MTO PER DWG V1908408 SPUR GEAR
Part # SS1248 MTO PER DWG V1908408
BDI # 24660294
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Stainless Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 DP
Other Features:
Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN:
668591
Pressure Angle:
14.5
TS648 MTO
Description
TS648 MTO SPUR GEAR ; 20DEG PA 48 TEETH 8.3" OD 2" FACE WD
Part # TS648 MTO
BDI # 23707389
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
6 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
203.2
S1648 PER DWG 750665
Description
S1648 PER DWG 750665 SPUR GEAR
Part # S1648 PER DWG 750665
BDI # 24345242
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
76.2
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
12 DP
Other Features:
Plain Style | Type A | Minimum Bore 7/8
Global Part Number GPN:
667211
Pressure Angle:
20