H1616R
Description
H1616R HELICAL GEAR ; 1/2" BORE 1" PITCH DIA 16 TRANSVERSE DP
Part # 18204
BDI # 164328
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 Transverse DP
Other Features:
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
667416
Pressure Angle:
14.5
Features
Gear Style:
Helical Gear
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 Transverse DP
Other Features:
Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
668408
Pressure Angle:
14.5
HLSK101Y R
Description
HLSK101Y R SPIRAL MITER GEAR ; 15T 1:1 RATIO 35DEG 1/2" BORE STEEL
Part # 12336
BDI # 162161
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.858
Face Width - Inch:
0.27
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665598
Pressure Angle:
20 Degree
HLSK101Y L
Description
HLSK101Y L SPIRAL MITER GEAR ; 15T 1:1 RATIO 35DEG 1/2" BORE STEEL
Part # 12338
BDI # 162162
Features
Gear Style:
Spiral Miter Gear
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.858
Face Width - Inch:
0.27
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Global Part Number GPN:
665816
Pressure Angle:
20 Degree
NB28B-1/2
Description
NB28B-1/2 SPUR GEAR ; 1/2" BORE 1-3/4" PITCH DIA 16 DP
Part # 46046
BDI # 169270
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Plain Style | Type A | Without Keyway and One Set Screw
Global Part Number GPN:
668063
Pressure Angle:
14.5