192208.00

COMPARE

192208.00

Description
192208.00 IEC METRIC MOTOR ; POR 1.49KW 3600 230/460 3PH 60HZ90S TEFC

LEESON

Part # 192208.00

BDI # 556458

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.945
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 24

Base to Center of Shaft - Millimeter: 90
Inch - Metric: Metric
Horse Power: 2HP
Other Features: Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method: B3 Face | Rigid

Price Inventory : In stock
$ 631.28 / each QTY
192230.00

COMPARE

192230.00

Description
NOT AVAILABLE IN US

LEESON

Part # 192230.00

BDI # 20180753

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.945
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 24

Base to Center of Shaft - Millimeter: 90
Inch - Metric: Metric
Horse Power: 1-1/2HP
Other Features: Current Rating 1.8 Ampere | 4 Poles
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Request A Price QTY