Page 1 of 4

Next

Compare
1090T-HUB2 15/16

COMPARE

1090T-HUB2 15/16

Description
1090T-HUB2 15/16 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1090T-HUB2 15/16

BDI # 23596818

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.298
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T-HUB2 15/16

COMPARE

1080T-HUB2 15/16

Description
1080T-HUB2 15/16 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1080T-HUB2 15/16

BDI # 23596786

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1100T HUB 2.9375 3/4X3/8KW NR 0744013

COMPARE

1100T HUB 2.9375 3/4X3/8KW NR 0744013

Description
1100T HUB 2.9375 3/4X3/8KW ; NR 0744013

FALK

Part # 4300352

BDI # 18106176

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 190
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 120.65
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 141.986
Coupling Type: Grid Coupling
Torque: 55550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1090T HUB 2.9375 3/4X3/8KW NR 0710932

COMPARE

1090T HUB 2.9375 3/4X3/8KW NR 0710932

Description
1090T HUB 2.9375 3/4X3/8KW ; NR 0710932

FALK

Part # 4300242

BDI # 18105743

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 160.934
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 98.552
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 123.952
Coupling Type: Grid Coupling
Torque: 33000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1080T HUB 2.9375 3/4X3/8KW NR 0710652

COMPARE

1080T HUB 2.9375 3/4X3/8KW NR 0710652

Description
1080T HUB 2.9375 3/4X3/8KW ; NR 0710652

FALK

Part # 4300197

BDI # 18105621

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY