Page 1 of 13

Next

Compare
1050 1-5/8 3/8X3/16 KW

COMPARE

1050 1-5/8 3/8X3/16 KW

Description
1050 1-5/8 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 1050-HUB-1-5/8-3/8X3/16KW

BDI # 597930

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 91.135
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 60.452
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 66.802
Coupling Type: Grid Coupling
Torque: 3850In-Lbs

Price Inventory : In stock
Loading Price
QTY
1080T-HUB1 5/8

COMPARE

1080T-HUB1 5/8

Description
1080T-HUB1 5/8 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1080T-HUB1 5/8

BDI # 23596770

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 141.935
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.648
Coupling Type: Grid Coupling
Torque: 18150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1050T-HUB1 5/8

COMPARE

1050T-HUB1 5/8

Description
1050T-HUB1 5/8 COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1050T-HUB1 5/8

BDI # 23596684

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 91.135
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 60.198
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 66.802
Coupling Type: Grid Coupling
Torque: 3850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1050T 1 5/8

COMPARE

1050T 1 5/8

Description
1050T 1 5/8 COUPLING HUB ; 1-5/8" BORE 2.63" HUB DIA 3.588" FLANGE

DODGE

Part # 006603

BDI # 239217

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 91.135
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 60.96
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 66.802
Coupling Type: Grid Coupling
Torque: 3850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1040T31/35 SHAFT HUB 1.625 3/8X3/16 KW

COMPARE

1040T31/35 SHAFT HUB 1.625 3/8X3/16 KW

Description
1040T31/35 SHAFT HUB 1.625 NR 0788513 ; 3/8X3/16 KW FOR CPLG

FALK

Part # 4300636

BDI # 18104923

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 112.776
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 53.848
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 78.486
Coupling Type: Grid Coupling
Torque: 2200In-Lbs

Price Inventory : Available to order
Loading Price
QTY