1090T-HUB2 15/16
Description
1090T-HUB2 15/16 COUPLING HUB ; BLUE-FLEX GRID
Part # 1090T-HUB2 15/16
BDI # 23596818
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1080T-HUB2 15/16
Description
1080T-HUB2 15/16 COUPLING HUB ; BLUE-FLEX GRID
Part # 1080T-HUB2 15/16
BDI # 23596786
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1100T HUB 2.9375 3/4X3/8KW NR 0744013
Description
1100T HUB 2.9375 3/4X3/8KW ; NR 0744013
Part # 4300352
BDI # 18106176
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
190
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
141.986
Coupling Type:
Grid Coupling
Torque:
55550In-Lbs
1090T HUB 2.9375 3/4X3/8KW NR 0710932
Description
1090T HUB 2.9375 3/4X3/8KW ; NR 0710932
Part # 4300242
BDI # 18105743
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
98.552
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123.952
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
1080T HUB 2.9375 3/4X3/8KW NR 0710652
Description
1080T HUB 2.9375 3/4X3/8KW ; NR 0710652
Part # 4300197
BDI # 18105621
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs