1050 1-5/8 3/8X3/16 KW
Description
1050 1-5/8 3/8X3/16 KW COUPLING HUB
Part # 1050-HUB-1-5/8-3/8X3/16KW
BDI # 597930
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1080T-HUB1 5/8
Description
1080T-HUB1 5/8 COUPLING HUB ; BLUE-FLEX GRID
Part # 1080T-HUB1 5/8
BDI # 23596770
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1050T-HUB1 5/8
Description
1050T-HUB1 5/8 COUPLING HUB ; BLUE-FLEX GRID
Part # 1050T-HUB1 5/8
BDI # 23596684
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.198
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1050T 1 5/8
Description
1050T 1 5/8 COUPLING HUB ; 1-5/8" BORE 2.63" HUB DIA 3.588" FLANGE
Part # 006603
BDI # 239217
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
91.135
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
60.96
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
66.802
Coupling Type:
Grid Coupling
Torque:
3850In-Lbs
1040T31/35 SHAFT HUB 1.625 3/8X3/16 KW
Description
1040T31/35 SHAFT HUB 1.625 NR 0788513 ; 3/8X3/16 KW FOR CPLG
Part # 4300636
BDI # 18104923
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
112.776
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
53.848
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
78.486
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs