20G2HX50FT
Description
20G2H X50FT HYDRAULIC HOSE ; POR G2H HIGH-TEMP 2-WIRE BRAID SAE 100R2
Part # 46570925
BDI # 1099687
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.86
Outside Diameter - Millimeter:
47.244
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 16.5 Inch | Burst Pressure 6600 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
20EFG6KX25FT
Description
20EFG6K X25FT HYDRAULIC HOSE ; POR EFG6K SPIRAL WIRE SAE 100R15
Part # 46514037
BDI # 1099575
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 16.5 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
31.75
Color:
Black
20G1HX50FT
Description
20G1H X50FT HYDRAULIC HOSE ; POR G1H 1-WIRE BRAID SAE 100R1 TYPE AT
Part # 46574110
BDI # 1099637
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.71
Outside Diameter - Millimeter:
43.434
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 16 Inch | Burst Pressure 2500 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
20EFG5KX25FT
Description
20EFG5K X25FT HYDRAULIC HOSE ; POR EFG5K SPIRAL WIRE SAE 100R13
Part # 46514025
BDI # 1099570
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 165 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
31.75
Color:
Black
1-1/4 DURO FLEX AIR AND MP 250PSI 200FT
Description
1-1/4" X REEL AIR AND MULTI-PURPOSE HOSE ; 200FT/REL
Part # 3200-0015
BDI # 18201587
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.73
Outside Diameter - Millimeter:
43.942
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 1.72 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
31.75
Color:
Red