Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
2 High Tensile Steel Wire Braid
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
20M2TXCTN
Description
20M2TXCTN HYDRAULIC HOSE ; POR M2T MEGAFLEX 2-WIRE BRAID 120FT/REEL
Part # 46574534
BDI # 21492005
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 83 Inch | Burst Pressure 9200 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
20M2T-XTFXCTN
Description
20M2T-XTFXCTN HYDRAULIC HOSE ; POR M2T MEGAFLEX 2-WIRE BRAID 130FT/REEL
Part # 46574651
BDI # 22151231
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.4
Other Features:
2300 PSI | 158.6 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Typical Use:
High-Pressure Hydraulic Oil Lines
Inside Diameter - Millimeter:
31.8
Color:
Black
1IN ALLCRETE TEXTILE X 100FT
Description
1IN ALLCRETE TEXTILE X 100FT HOSE ; PLASTER 100FT/REL
Part # 20019934
BDI # 423945
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
1 Ply High Strength Fabric Spiral
Typical Use:
Concrete Structure | Dam | Swimming Pool | Tunnel Face
Inside Diameter - Millimeter:
25.4
Color:
Black
20MEGATECHG5TB 100FT/CARTON
Description
20MEGATECH G5TB XCTN HYDRAULIC HOSE ; POR 100FT/REL
Part # 46572189
BDI # 1099931
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.67
Outside Diameter - Millimeter:
42.418
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 85 Inch | Burst Pressure 4000 PSI
Typical Use:
Automotive | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil Line
Inside Diameter - Millimeter:
31.75
Color:
Blue