1-1/2INX60FT LP350 BUTANE-PROPANE
Description
1-1/2"X60' LP350 BUTANE-PROPANE ; PETROLEUM HOSE 60'/REEL
Part # 3320-0935
BDI # 1090812
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
1 High Tensile Synthetic Textile Cord Braid | Bend Radius 12 Inch
Typical Use:
Building | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Black
12EFG4KX25FT
Description
12EFG4K X25FT HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12
Part # 46514011
BDI # 1092417
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.09
Outside Diameter - Millimeter:
27.686
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 4 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
19.05
Color:
Black
12EFG4K 100FT/CARTON
Description
12EFG4K XCTN HYDRAULIC HOSE ; 3/4" HOSE ID 100FT/REL
Part # 46511282
BDI # 1092419
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.21
Outside Diameter - Millimeter:
30.734
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 48 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
19.05
Color:
Black
12EFG5KX25FT
Description
12EFG5K X25FT HYDRAULIC HOSE ; EFG5K SPIRAL WIRE SAE 100R13
Part # 46514023
BDI # 1092423
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.496
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 95 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
19.05
Color:
Black
12EFG6KX25FT
Description
12EFG6K X25FT HYDRAULIC HOSE ; EFG6K SPIRAL WIRE SAE 100R15
Part # 46514035
BDI # 1092428
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.496
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 9.5 Inch | Burst Pressure 24000 PSI
Typical Use:
Biodegradable Hydraulic Fluid | Hydrostatic Transmissions | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black