Features
Pilot Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Circle Diameter Round - Inch:
0
Other Features:
Hub Bore Range 1-3/8 To 2-1/4 | Used With Instant Split-Sprocket
Pilot Length - Inch:
0
Mounting Method:
Minimum Plain Bore
Nominal Bolt Circle Diameter Round - Millimeter:
0
S-2-SS SPLIT HUB
Description
S-2-SS SPLIT HUB ; STAINLESS STEEL
Part # S-2-SS SPLIT HUB
BDI # 24285957
Features
Pilot Diameter - Millimeter:
111.125
Pilot Diameter - Inch:
4.375
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Pilot Length - Inch:
0
Pilot Length - Millimeter:
0
Mounting Method:
Minimum Plain Bore
SK-A-SS HUB QD WELD ON SS
Description
SK-A-SS HUB QD WELD ON SS
Part # SK-A-SS HUB QD WELD ON SS
BDI # 21585110
Features
Pilot Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Circle Diameter Round - Inch:
3.313
Pilot Length - Inch:
0
Pilot Length - Millimeter:
0
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
84.15
SK-A QD HUB
Description
SK-A QD HUB QD WELD ON HUB ; 4-3/8" OD BUSHED 4-3/8" PILOT DIA
Part # SK-A QD HUB
BDI # 269438
Features
Pilot Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Circle Diameter Round - Inch:
3.31
Other Features:
5/16-18 NC Tapped Hole | 3 Tapped Hole | Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Pilot Length - Inch:
0
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
84.074
Features
Pilot Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
31.75
Nominal Bolt Circle Diameter Round - Inch:
3.313
Other Features:
5/16-18 Tapped Hole | 3 Tapped Hole | Used With Plate Steel Sprocket
Pilot Length - Inch:
0
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
84.15