RAH101S30

COMPARE

RAH101S30

Description
RAH101S30 ; RELIEF VALVE

PARKER

Part # RAH101S30

BDI # 20309690

Features

Port Type: Not Available
Number of Ports/Way: 2 Port | 2 Way
Actuation: Knob
Media: Hydraulic
Number of Positions: 1 Position

Inch - Metric: Metric
Voltage: Not Applicable
Overall Height - Inch: 2.594
Overall Height - Millimeter: 65.9

Price Inventory : Available to order
Loading Price
QTY
DSL101C

COMPARE

DSL101C

Description
DSL101C ; VALVE

PARKER

Part # DSL101C

BDI # 21466629

Features

Port Type: 1-7/8"-14 UNF
Number of Ports/Way: 2 Port | 2 Way
Actuation: Spring | Solenoid - Air Pilot Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Metric
Overall Length - Inch: 1.925
Voltage: Not Available
Overall Width - Inch: 1.252
Overall Width - Millimeter: 31.8

Price Inventory : Available to order
Loading Price
QTY