Page 1 of 29

Next

Compare
30-VFS6100-3FZ-10T

COMPARE

30-VFS6100-3FZ-10T

Description
30-VFS6100-3FZ-10T ; VALVE SGL PLUG-IN BASE MOUNT

SMC

Part # 30-VFS6100-3FZ-10T

BDI # 17849528

Features

Port Type: 1" FNPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 6.8/9 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch: 10.079
Voltage: 110/50-60 VAC
Overall Width - Inch: 4.252

Price Inventory : Available to order
Loading Price
QTY
VFS6110-5DZ-10T

COMPARE

VFS6110-5DZ-10T

Description
VFS6110-5DZ-10T ; VALVE SGL NON-PLUG-IN BASE MT

SMC

Part # VFS6110-5DZ-10T

BDI # 17873278

Features

Port Type: 1" FNPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 6.8/9 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Non Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch: 8.976
Voltage: 24 VDC
Overall Width - Inch: 4.252

Price Inventory : Available to order
Loading Price
QTY
VFR6200-5FZ-10T

COMPARE

VFR6200-5FZ-10T

Description
VFR6200-5FZ-10T ; VALVE SOL

SMC

Part # VFR6200-5FZ-10T

BDI # 18599368

Features

Port Type: 1" FNPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air Fluid | Internal Pilot | Plug In | Conduit Terminal | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch: 10.354
Voltage: 24 VDC
Overall Width - Inch: 4.252

Price Inventory : Available to order
Loading Price
QTY
VXR2260-10T-3C

COMPARE

VXR2260-10T-3C

Description
VXR2260-10T-3C ; VALVE MEDIA

SMC

Part # VXR2260-10T-3C

BDI # 17894853

Features

Port Type: 1" FNPTF
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 12 Cv Factor | 25MM Orifice Size | Water Hammer Relief Style | Normally Closed | Conduit | In/Out Position | -10 To 60 Deg C Ambient Temperature
Overall Length - Inch: 3.543
Voltage: 110/50-60 VAC
Overall Width - Inch: 4.646

Price Inventory : Available to order
Loading Price
QTY
VSR8-10-FHG-D-3EZA10T

COMPARE

VSR8-10-FHG-D-3EZA10T

Description
VSR8-10-FHG-D-3EZA10T ; VALVE SIZE 3 ISO

SMC

Part # VSR8-10-FHG-D-3EZA10T

BDI # 17879798

Features

Port Type: 1" FNPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 3 Position

Inch - Metric: Inch
Other Features: 5.4 Cv Factor | Air - Inert Gas Fluid | Side Ported | Pilot Exhaust Through Footprint | In/Closed Center/Out Position
Overall Length - Inch: 9.78
Voltage: 24 VDC
Overall Width - Inch: 3.78

Price Inventory : Available to order
Loading Price
QTY