Page 1 of 468

Next

Compare
SY5120-5WOZ-01T-F1

COMPARE

SY5120-5WOZ-01T-F1

Description
SY5120-5WOZ-01T-F1 ; SY5000 SOL/VALVE, RUBBER SEAL

SMC

Part # SY5120-5WOZ-01T-F1

BDI # 18596367

Features

Port Type: 1/8" FNPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.49/0.61 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | M8 Connector without Cable | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch: 3.783
Voltage: 24 VDC
Overall Width - Inch: 1.142

Price Inventory : Available to order
Loading Price
QTY
SY5120-SLZ-01T-F1

COMPARE

SY5120-SLZ-01T-F1

Description
SY5120-SLZ-01T-F1 ; SY5000 SOL/VALVE, RUBBER SEAL

SMC

Part # SY5120-SLZ-01T-F1

BDI # 18596406

Features

Port Type: 1/8" FNPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.49/0.61 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch: 3.819
Voltage: 5 VDC
Overall Width - Inch: 1.142

Price Inventory : Available to order
Loading Price
QTY

COMPARE

VZA2241-1-01T

Description
VZA2241-1-01T AIR OPERATED VALVE

SMC

Part # VZA2241-1-01T

BDI # 21456574

Features

Port Type: 1/8" FNPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Air Pilot | Air Pilot - Detent Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.25/0.21 Cv Factor | Air Fluid | Base Mounted | In/Out Position
Overall Length - Inch: 2.677
Voltage: Not Applicable
Overall Width - Inch: 1.26

Price Inventory : Available to order
Loading Price
QTY
SY5420-5D-01T

COMPARE

SY5420-5D-01T

Description
SY5420-5D-01T ; VALVE SOL

SMC

Part # SY5420-5D-01T

BDI # 17867250

Features

Port Type: 1/8" FNPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 3 Position

Inch - Metric: Inch
Other Features: 0.41/0.59 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | In/Exhaust Center/Out Position
Overall Length - Inch: 7
Voltage: 24 VDC
Overall Width - Inch: 0.654

Price Inventory : Available to order
Loading Price
QTY
VFS1120-5DZB-01T

COMPARE

VFS1120-5DZB-01T

Description
VFS1120-5DZB-01T ; VALVE SGL SOL BODY

SMC

Part # VFS1120-5DZB-01T

BDI # 17871109

Features

Port Type: 1/8" FNPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.38/0.4 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Locking Manual Override | In/Out Position | Individual Pilot Exhaust
Overall Length - Inch: 4.783
Voltage: 24 VDC
Overall Width - Inch: 0.906

Price Inventory : Available to order
Loading Price
QTY