Page 1 of 160

Next

Compare
SYJ722-5WOZ-01N

COMPARE

SYJ722-5WOZ-01N

Description
SYJ722-5WOZ-01N ; SYJ700 SOLENOID VALVE 3/PORT

SMC

Part # SYJ722-5WOZ-01N

BDI # 18686370

Features

Port Type: 1/8" NPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Air Pilot - Spring | Solenoid - Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air Fluid | Body Ported | M8 Connector without Cable | With Light/Surge Voltage Suppressor
Overall Length - Inch: 3.134
Voltage: 24 VDC
Overall Width - Inch: 0.709

Price Inventory : Available to order
Loading Price
QTY
SYJ7220-3G-01N

COMPARE

SYJ7220-3G-01N

Description
SYJ7220-3G-01N ; VALVE DBL SOL BODY PT

SMC

Part # SYJ7220-3G-01N

BDI # 18196693

Features

Port Type: 1/8" NPT
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air Fluid | Body Ported | Grommet - 300MM Lead Wire
Overall Length - Inch: 4.402
Voltage: 110/50-60 VAC
Overall Width - Inch: 0.709

Price Inventory : Available to order
Loading Price
QTY
VX214HYB

COMPARE

VX214HYB

Description
VX214HYB ; NC VALVE

SMC

Part # VX214HYB

BDI # 18197724

Features

Port Type: 1/8" NPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.23 Cv Factor | 2MM Orifice Size | Medium Vacuum Fluid | Normally Closed | Class B | Flat Terminal | Size 1
Overall Length - Inch: 1.693
Voltage: 24 VDC
Overall Width - Inch: 1.181

Price Inventory : Available to order
Loading Price
QTY
VK334-5DZ-01N

COMPARE

VK334-5DZ-01N

Description
VK334-5DZ-01N SOLENOID VALVE

SMC

Part # VK334-5DZ-01N

BDI # 25811569

Features

Port Type: 1/8" NPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Base Mounted | Din Terminal | With Light and Surge Voltage Suppressor
Overall Length - Inch: 3.102
Voltage: 24 VDC
Overall Width - Inch: 0.984

Price Inventory : Available to order
Loading Price
QTY
VX212BZ1UBXB

COMPARE

VX212BZ1UBXB

Description
VX212BZ1UBXB ; NC VALVE

SMC

Part # VX212BZ1UBXB

BDI # 18197292

Features

Port Type: 1/8" NPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.42 Cv Factor | 3MM Orifice Size | Water Fluid | Normally Closed | Class B | Grommet with Surge Voltage Suppressor | Size 1 | With Bracket
Overall Length - Inch: 1.969
Voltage: 24/50-60 VAC
Overall Width - Inch: 1.811

Price Inventory : Available to order
Loading Price
QTY