Page 1 of 24

Next

Compare
VK334V-5DO-01T-Q

COMPARE

VK334V-5DO-01T-Q

Description
VK334V-5DO-01T-Q SOLENOID VALVE

SMC

Part # VK334V-5DO-01T-Q

BDI # 25811563

Features

Port Type: 1/8" NPTF
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Base Mounted | For Vacuum | Din Terminal Without Connector | CE/UKCA Complaint
Overall Length - Inch: 2.472
Voltage: 24 VDC
Overall Width - Inch: 0.984

Price Inventory : Available to order
Loading Price
QTY
VK332-6G-01T

COMPARE

VK332-6G-01T

Description
VK332-6G-01T SOLENOID VALVE

SMC

Part # VK332-6G-01T

BDI # 25743135

Features

Port Type: 1/8" NPTF
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Body Ported | 300MM Lead Wire Grommet
Overall Length - Inch: 2.472
Voltage: 12 VDC
Overall Width - Inch: 0.709

Price Inventory : Available to order
Loading Price
QTY
VK332-5DZ-01T

COMPARE

VK332-5DZ-01T

Description
VK332-5DZ-01T SOLENOID VALVE

SMC

Part # VK332-5DZ-01T

BDI # 25743059

Features

Port Type: 1/8" NPTF
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Body Ported | Din Terminal | With Light and Surge Voltage Suppressor
Overall Length - Inch: 3.102
Voltage: 24 VDC
Overall Width - Inch: 0.709

Price Inventory : Available to order
Loading Price
QTY
E311

COMPARE

E311

Description
E311 FLOW CONTROL VALVE ; NON-RETURNABLE 1/8" NPT

BOSTON GEAR

Part # 70000

BDI # 177211

Features

Port Type: 1/8" NPTF
Number of Ports/Way: 2 Port | 2 Way
Actuation: Knurled Knob
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1.5GPM Flow Rate | 0.23Cv Flow Factor
Overall Length - Inch: 1.75
Voltage: Not Applicable
Overall Length - Millimeter: 44.45

Price Inventory : Available to order
Loading Price
QTY
EN49110

COMPARE

EN49110

Description
EN49110 RELIEF VALVE ; NON-RETURNABLE 1/8"

BOSTON GEAR

Part # 74986

BDI # 178584

Features

Port Type: 1/8" NPTF
Number of Ports/Way: 2 Port | 2 Way
Actuation: Knob
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Overall Length - Inch: 1.63
Voltage: Not Applicable
Overall Width - Inch: 1.5
Overall Width - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY