Page 1 of 90

Next

Compare
SY7320-5LOZ-C10

COMPARE

SY7320-5LOZ-C10

Description
SY7320-5LOZ-C10 ; VALVE DBL SOL BODY PT

SMC

Part # SY7320-5LOZ-C10

BDI # 17868157

Features

Port Type: 10 MM Tubing OD
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 3 Position

Inch - Metric: Metric
Other Features: 0.67/0.59 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Closed Center/Out Position
Overall Length - Inch: 5.677
Voltage: 24 VDC
Overall Width - Inch: 0.78

Price Inventory : Available to order
Loading Price
QTY
VQ31A1-5YZ-C10-Q

COMPARE

VQ31A1-5YZ-C10-Q

Description
VQ31A1-5YZ-C10-Q ; VALVE SOL

SMC

Part # VQ31A1-5YZ-C10-Q

BDI # 18196873

Features

Port Type: 10 MM Tubing OD
Number of Ports/Way: 2 Port | 1 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 0.8 Cv Factor | DIN Terminal With Connector | With Light and Surge Voltage Suppressor Protection Circuit
Voltage: 24 VDC

Price Inventory : Available to order
Loading Price
QTY
VX250MG

COMPARE

VX250MG

Description
VX250MG ; NO VALVE

SMC

Part # VX250MG

BDI # 18197963

Features

Port Type: 10 MM Tubing OD
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 0.9 Cv Factor | 7MM Orifice Size | Air Fluid | Normally Open | Class B | DIN Terminal with Surge Voltage Suppressor | Size 2 | With Bracket
Overall Length - Inch: 3.819
Voltage: 24 VDC
Overall Width - Inch: 2.441

Price Inventory : Available to order
Loading Price
QTY
SYA7220-C10-F2

COMPARE

SYA7220-C10-F2

Description
SYA7220-C10-F2 ; VALVE AIR PILOT BODY PT

SMC

Part # SYA7220-C10-F2

BDI # 17868780

Features

Port Type: 10 MM Tubing OD
Number of Ports/Way: 5 Port | 4 Way
Actuation: Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 0.86 - 0.82 Cv Factor | Body Ported | With Side Bracket
Overall Length - Inch: 3.787
Voltage: Not Applicable
Overall Width - Inch: 0.941

Price Inventory : Available to order
Loading Price
QTY
SY7120-5DZD-C10

COMPARE

SY7120-5DZD-C10

Description
SY7120-5DZD-C10 ; VALVE SGL SOL BODY PT DIN

SMC

Part # SY7120-5DZD-C10

BDI # 17867617

Features

Port Type: 10 MM Tubing OD
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 0.86/0.82 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Push-Turn Locking Slotted Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch: 5.083
Voltage: 24 VDC
Overall Width - Inch: 0.78

Price Inventory : Available to order
Loading Price
QTY