Page 1 of 6

Next

Compare
XLA-100-M9//

COMPARE

XLA-100-M9//

Description
XLA-100-M9// ; HIGH VACUUM VALVE

SMC

Part # XLA-100-M9//

BDI # 17956521

Features

Port Type: 100 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Normally Closed | High Vacuum | Angle Valve| KF Flange | Without Indicator | Flange Side Pilot Port | Without Auto Switch | With Built In Magnet | 0.5M Lead Wire| Hard Anodized External Body | Raw Material Internal Body
Overall Length - Inch: 7.283
Voltage: Not Applicable
Overall Width - Inch: 6.063

Price Inventory : Available to order
Loading Price
QTY
XLD-100D

COMPARE

XLD-100D

Description
XLD-100D ; XLD HIGH VACUUM VALVE

SMC

Part # XLD-100D

BDI # 18612966

Features

Port Type: 100 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: Inert Gas Fluid | KF Type Flange | Flange Side | Without Auto Switch
Overall Length - Inch: 7.283
Voltage: Not Applicable
Overall Width - Inch: 6.929

Price Inventory : Available to order
Loading Price
QTY
XLA-100DG-M9//

COMPARE

XLA-100DG-M9//

Description
XLA-100DG-M9// ; HIGH VACUUM VALVE

SMC

Part # XLA-100DG-M9//

BDI # 17956522

Features

Port Type: 100 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Normally Closed | High Vacuum | Angle Valve| K Flange | With Indicator | Rear Flange Surface Pilot Port | Without Auto Switch | With Built In Magnet | 0.5M Lead Wire| Hard Anodized External Body | Raw Material Internal Body
Overall Length - Inch: 7.283
Voltage: Not Applicable
Overall Width - Inch: 6.063

Price Inventory : Available to order
Loading Price
QTY
XLA-100DL-X628

COMPARE

XLA-100DL-X628

Description
XLA-100DL-X628 ; XLA HIGH VACUUM VALVE

SMC

Part # XLA-100DL-X628

BDI # 18612919

Features

Port Type: 100 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Normally Closed | High Vacuum | Angle Valve| K Flange | Without Indicator | Rear Flange Surface Pilot Port | Without Auto Switch | Without Built In Magnet | 0.5M Lead Wire| Hard Anodized External Body | Raw Material Internal Body
Overall Length - Inch: 7.283
Voltage: Not Applicable
Overall Width - Inch: 6.063

Price Inventory : Available to order
Loading Price
QTY
XLA-100

COMPARE

XLA-100

Description
XLA-100 ; XLA HIGH VACUUM VALVE

SMC

Part # XLA-100

BDI # 18612917

Features

Port Type: 100 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Normally Closed | High Vacuum | Angle Valve| KF Flange | Without Indicator | Flange Side Pilot Port | Without Auto Switch | Without Built In Magnet | 0.5M Lead Wire| Hard Anodized External Body | Raw Material Internal Body
Overall Length - Inch: 7.283
Voltage: Not Applicable
Overall Width - Inch: 6.063

Price Inventory : Available to order
Loading Price
QTY