XLA-160DL-X503
Description
XLA-160DL-X503 ; XLA HIGH VACUUM VALVE
Part # XLA-160DL-X503
BDI # 18612909
Features
Port Type:
160 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | High Vacuum | Angle Valve| K Flange | Without Indicator | Rear Flange Surface Pilot Port | Without Auto Switch | Without Built In Magnet | 0.5M Lead Wire| Hard Anodized External Body | Raw Material Internal Body
Overall Length - Inch:
9.37
Voltage:
Not Applicable
Overall Width - Inch:
7.874
XLA-160DA-M9BA
Description
XLA-160DA-M9BA ; XLA HIGH VACUUM VALVE
Part # XLA-160DA-M9BA
BDI # 18612924
Features
Port Type:
160 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | High Vacuum | Angle Valve| K Flange | With Indicator | Flange Side Pilot Port | With 2 Solid State Auto Switch | 0.5M Lead Wire | Mounting Position Open/Closed Valve| Hard Anodized External Body | Raw Material Internal Body
Overall Length - Inch:
9.37
Voltage:
Not Applicable
Overall Width - Inch:
7.874
Features
Port Type:
160 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Inert Gas Fluid | KF Type Flange | Without Indicator | Flange Side | Without Auto Switch
Overall Length - Inch:
9.37
Voltage:
Not Applicable
Overall Width - Inch:
7.874
Features
Port Type:
160 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | High Vacuum | Angle Valve| KF Flange | Without Indicator | Flange Side Pilot Port | Without Auto Switch | With Built In Magnet | 0.5M Lead Wire| Hard Anodized External Body | Raw Material Internal Body
Overall Length - Inch:
9.37
Voltage:
Not Applicable
Overall Width - Inch:
7.874
XLF-160L-M9//
Description
XLF-160L-M9//, ALUMINUM AIR-OPERATED ANGLE VALVE (SMARTCATALOG)
Part # XLF-160L-M9//
BDI # 27769586
Features
Port Type:
160 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | High Vacuum | Angle Valve| KF Flange | Without Indicator | Rear Flange Surface Pilot Port | Without Auto Switch | With Built In Magnet | 0.5M Lead Wire
Overall Length - Inch:
9.37
Voltage:
Not Applicable
Overall Width - Inch:
7.874