Features
Port Type:
2" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
50MM Orifice | 50A Body Size | Normally Open | DIN Terminal
Overall Length - Inch:
5.906
Voltage:
110/50-60 VAC
Overall Width - Inch:
6.811
VXR2390D-20N-3T
Description
VXR2390D-20N-3T ; VXP/VXR/VXF 2-WAY MEDIA VALVE
Part # VXR2390D-20N-3T
BDI # 18687251
Features
Port Type:
2" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
48 Cv Factor | 50MM Orifice Size | Water Hammer Relief Style | Normally Closed
Overall Length - Inch:
8.189
Voltage:
110/50-60 VAC
Overall Width - Inch:
5.906
SGC721A-10N50Y-5DO
Description
SGC721A-10N50Y-5DO, COOLANT VALVE, EXTERNAL PILOT (SMARTCATALOG)
Part # SGC721A-10N50Y-5DO
BDI # 25784224
Features
Port Type:
2" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | Coolant Fluid | DIN Terminal without Connector
Overall Length - Inch:
5.878
Voltage:
24 VDC
Overall Width - Inch:
4.528
SGC721B-05N50H-5D
Description
SGC721B-05N50H-5D, COOLANT VALVE, EXTERNAL PILOT (SMARTCATALOG)
Part # SGC721B-05N50H-5D
BDI # 25784223
Features
Port Type:
2" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Normally Closed | Coolant Fluid | DIN Terminal with Connector
Overall Length - Inch:
5.878
Voltage:
24 VDC
Overall Width - Inch:
4.528
VXF24ACUB
Description
VXF24ACUB 2 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VXF24ACUB
BDI # 25803549
Features
Port Type:
2" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Direct Piping Type | Without Silencer | Conduit with Surge Voltage Suppressor | For Dust Collector
Overall Length - Inch:
5.354
Voltage:
110/50-60 VAC
Overall Width - Inch:
4.409