Page 1 of 43

Next

Compare
XMA-25A-M9//

COMPARE

XMA-25A-M9//

Description
XMA-25A-M9// ; XMA/XMD/XMH/XMC HIGH VAC VALVE

SMC

Part # XMA-25A-M9//

BDI # 18613004

Features

Port Type: 25 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: Inactive Gas Fluid | KF Type Flange | With Indicator | Flange Side | Without Switch | With Built-in Magnet
Overall Length - Inch: 2.913
Voltage: Not Applicable
Overall Width - Inch: 1.89

Price Inventory : Available to order
Loading Price
QTY
XLD-25K-M9NA

COMPARE

XLD-25K-M9NA

Description
XLD-25K-M9NA ; XLD HIGH VACUUM VALVE

SMC

Part # XLD-25K-M9NA

BDI # 18612972

Features

Port Type: 25 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: Inert Gas Fluid | K Type Flange | Left Flange Surface | With 2 Solid State Auto Switch
Overall Length - Inch: 2.913
Voltage: Not Applicable
Overall Width - Inch: 1.89

Price Inventory : Available to order
Loading Price
QTY
XLD-25-M9//

COMPARE

XLD-25-M9//

Description
XLD-25-M9// HIGH VACUUM ANGLE VALVE

SMC

Part # XLD-25-M9//

BDI # 25129345

Features

Port Type: 25 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: Inert Gas Fluid | K Type Flange | Flange Side | Without Auto Switch | With Built-in Magnet
Overall Length - Inch: 2.913
Voltage: Not Applicable
Overall Width - Inch: 1.89

Price Inventory : Available to order
Loading Price
QTY
XYA-25-M9PLA

COMPARE

XYA-25-M9PLA

Description
XYA-25-M9PLA ; XYA/XYC/XYD/XYH HIGH VAC VALVE

SMC

Part # XYA-25-M9PLA

BDI # 18613008

Features

Port Type: 25 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: Inactive Gas Fluid | KF Type Flange | Without Indicator | Rear Flange Surface | With 2 Solid State Switch
Overall Length - Inch: 3.945
Voltage: Not Applicable
Overall Width - Inch: 1.89

Price Inventory : Available to order
Loading Price
QTY
XLS-25-P1G

COMPARE

XLS-25-P1G

Description
XLS-25-P1G ; VALVE HIGH VACUUM

SMC

Part # XLS-25-P1G

BDI # 17956580

Features

Port Type: 25 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: Inert Gas Fluid | KF Type Flange | With Control Power Supply | Grommet - 300MM Lead Wire
Overall Length - Inch: 5.492
Voltage: 100/50-60 VAC
Overall Width - Inch: 1.614

Price Inventory : Available to order
Loading Price
QTY