Features
Port Type:
26 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Chemical - Deionized Water Fluid | Normally Closed | PTFE Diaphragm | M5 X 0.8 Pilot Port
Overall Length - Inch:
5.709
Voltage:
Not Applicable
Overall Width - Inch:
3.543
LVP60-20A-N
Description
LVP60-20A-N VALVE, AIR OPERATED (SMARTCATALOG)
Part # LVP60-20A-N
BDI # 25563625
Features
Port Type:
26 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
9.5 Cv Factor | 22MM Orifice Size | Normally Closed | 6MM One Touch Fitting Pilot Port | EPDM O-Ring
Overall Length - Inch:
5.472
Voltage:
Not Applicable
Overall Width - Inch:
3.543
LVP60-20AN
Description
LVP60-20AN VALVE, AIR OPERATED (SMARTCATALOG)
Part # LVP60-20AN
BDI # 25588916
Features
Port Type:
26 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Chemical - Deionized Water Fluid | Normally Closed | PTFE Diaphragm | 1/8" NPT Pilot Port
Overall Length - Inch:
5.709
Voltage:
Not Applicable
Overall Width - Inch:
3.543
LVP61-20A-N
Description
LVP61-20A-N, VINYL CHLORIDE AIR OPERATED VALVE (SMARTCATALOG)
Part # LVP61-20A-N
BDI # 28208598
Features
Port Type:
26 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
9.5 Cv Factor | 22MM Orifice Size | Normally Open | 6MM One Touch Fitting Pilot Port | EPDM O-Ring
Overall Length - Inch:
5.472
Voltage:
Not Applicable
Overall Width - Inch:
3.543
LVP60-20ANP2
Description
LVP60-20ANP2, VALVE, AIR OPERATED, VINYL CHLORIDE (SMARTCATALOG)
Part # LVP60-20ANP2
BDI # 25563626
Features
Port Type:
26 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
9.5 Cv Factor | 22MM Orifice Size | Normally Closed | 1/8" NPT Pilot Port | P2 Pilot Port Position | FKM O-Ring
Overall Length - Inch:
5.472
Voltage:
Not Applicable
Overall Width - Inch:
3.543