Page 1 of 368

Next

Compare
VFS3120-5DZ-03T

COMPARE

VFS3120-5DZ-03T

Description
VFS3120-5DZ-03T ; VALVE SGL PILOT BODY PORTED

SMC

Part # VFS3120-5DZ-03T

BDI # 17872082

Features

Port Type: 3/8" FNPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1.4/1.8 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust
Overall Length - Inch: 6.043
Voltage: 24 VDC
Overall Width - Inch: 1.181

Price Inventory : In stock
Loading Price
QTY
SV4300-5W1U-03T

COMPARE

SV4300-5W1U-03T

Description
SV4300-5W1U-03T ; VALVE SUB PLATE

SMC

Part # SV4300-5W1U-03T

BDI # 18594687

Features

Port Type: 3/8" FNPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 3 Position

Inch - Metric: Inch
Other Features: 1.8 - 1.7 Cv Factor | Internal Pilot | With Light/Surge Voltage Suppressor | With Sub Plate
Overall Length - Inch: 6.705
Voltage: 24 VDC
Overall Width - Inch: 2.244

Price Inventory : Available to order
Loading Price
QTY
VFS3420-5G-03T

COMPARE

VFS3420-5G-03T

Description
VFS3420-5G-03T SOLENOID VALVE

SMC

Part # VFS3420-5G-03T

BDI # 24984806

Features

Port Type: 3/8" FNPTF
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 3 Position

Inch - Metric: Inch
Other Features: 1.4/1.7 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | Grommet - 300MM Lead Wire | Flush Non Locking Push Manual Override | In/Exhaust Center/Out Position | Individual Pilot Exhaust
Overall Length - Inch: 8.031
Voltage: 24 VDC
Overall Width - Inch: 1.181

Price Inventory : Available to order
Loading Price
QTY
VX2220-03T-5DZ1

COMPARE

VX2220-03T-5DZ1

Description
VX2220-03T-5DZ1 ; VALVE MEDIA N.C

SMC

Part # VX2220-03T-5DZ1

BDI # 17891612

Features

Port Type: 3/8" FNPTF
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.33 Cv Factor | 3MM Orifice Size | Air - Water Fluid | Normally Closed | DIN Terminal | With Light/Surge Voltage Suppressor | Class B | In/Out Position
Overall Length - Inch: 3.307
Voltage: 24 VDC
Overall Width - Inch: 1.378

Price Inventory : Available to order
Loading Price
QTY
VQZ325-3YZ1-03T

COMPARE

VQZ325-3YZ1-03T

Description
VQZ325-3YZ1-03T ; VALVE BASE MOUNT DIN

SMC

Part # VQZ325-3YZ1-03T

BDI # 17878852

Features

Port Type: 3/8" FNPTF
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.72 - 0.69 Cv Factor | Base Ported | DIN Terminal With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch: 4.094
Voltage: 110-115/50-60 VAC
Overall Width - Inch: 1.772

Price Inventory : Available to order
Loading Price
QTY