Page 1 of 211

Next

Compare
VX222LEBXB

COMPARE

VX222LEBXB

Description
VX222LEBXB ; NC VALVE

SMC

Part # VX222LEBXB

BDI # 18197467

Features

Port Type: 3/8" NPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.63 Cv Factor | 4MM Orifice Size | Water Fluid | Normally Closed | Class B | Grommet with Surge Voltage Suppressor | Size 2 | With Bracket
Overall Length - Inch: 2.146
Voltage: 230/50-60 VAC
Overall Width - Inch: 2.205

Price Inventory : Available to order
Loading Price
QTY
VX222LCBXB

COMPARE

VX222LCBXB

Description
VX222LCBXB ; NC VALVE

SMC

Part # VX222LCBXB

BDI # 18197465

Features

Port Type: 3/8" NPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.63 Cv Factor | 4MM Orifice Size | Water Fluid | Normally Closed | Class B | Grommet with Surge Voltage Suppressor | Size 2 | With Bracket
Overall Length - Inch: 2.146
Voltage: 110/50-60 VAC
Overall Width - Inch: 2.205

Price Inventory : Available to order
Loading Price
QTY
VX220DLB

COMPARE

VX220DLB

Description
VX220DLB ; NC VALVE

SMC

Part # VX220DLB

BDI # 18197416

Features

Port Type: 3/8" NPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.62 Cv Factor | 4MM Orifice Size | Air Fluid | Normally Closed | Class B | DIN Terminal with Surge Voltage Suppressor | Size 2
Overall Length - Inch: 3.524
Voltage: 230/50-60 VAC
Overall Width - Inch: 1.378

Price Inventory : Available to order
Loading Price
QTY
VX220EZ1JB

COMPARE

VX220EZ1JB

Description
VX220EZ1JB ; NC VALVE

SMC

Part # VX220EZ1JB

BDI # 18197425

Features

Port Type: 3/8" NPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1.08 Cv Factor | 7MM Orifice Size | Air Fluid | Normally Closed | Class B | DIN Terminal with Surge Voltage Suppressor | Size 2
Overall Length - Inch: 3.524
Voltage: 12 VDC
Overall Width - Inch: 1.378

Price Inventory : Available to order
Loading Price
QTY
VXZ232DGGXCB

COMPARE

VXZ232DGGXCB

Description
VXZ232DGGXCB ; VXD/VXZ 2-WAY MEDIA VALVE

SMC

Part # VXZ232DGGXCB

BDI # 18687270

Features

Port Type: 3/8" NPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 2.4 Cv Factor | 10MM Orifice Size | Water Fluid | Zero Differential Pressure | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B | 180 Degree Special Electrical Entry Direction
Overall Length - Inch: 3.76
Voltage: 24 VDC
Overall Width - Inch: 1.575

Price Inventory : Available to order
Loading Price
QTY