VS7-8-FPG-D-1B03T
Description
VS7-8-FPG-D-1B03T SOLENOID VALVE
Part # VS7-8-FPG-D-1B03T
BDI # 27609185
Features
Port Type:
3/8" NPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Double Solenoid | Bottom Ported | With Connector | Double Check Position
Overall Length - Inch:
9.173
Voltage:
100/50-60 VAC
Overall Width - Inch:
2.953
VX3342A-03T-6GS1-B
Description
VX3342A-03T-6GS1-B ; VX3 3-WAY MEDIA VALVE
Part # VX3342A-03T-6GS1-B
BDI # 18687157
Features
Port Type:
3/8" NPTF
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.38 Cv Factor | 4MM Orifice Size | Oil Fluid | Normally Open | Class B | Grommet With Surge Voltage Suppressor | With Bracket
Overall Length - Inch:
2.244
Voltage:
12 VDC
Overall Width - Inch:
2.244
Features
Port Type:
3/8" NPTF
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.4 - 1.6 - 1.4 - 1.5 Cv Factor | Body Ported | Standard | DIN Terminal
Overall Length - Inch:
4.37
Voltage:
24 VDC
Overall Width - Inch:
2.165
VXED2140-03T-5D1-B
Description
VXED2140-03T-5D1-B MEDIA VALVE
Part # VXED2140-03T-5D1-B
BDI # 21522910
Features
Port Type:
3/8" NPTF
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 15MM Orifice Size | Air - Water Fluid | Diaphragm Type | Normally Closed | DIN Terminal With Connector | With Bracket
Overall Length - Inch:
3.346
Voltage:
24 VDC
Overall Width - Inch:
2.48
EK41EA00-KS1-KB0
Description
EK41EA00-KS1-KB0 SOLENOID VALVE ; NON-RETURNABLE SPRING RETURN
Part # 74262
BDI # 178442
Features
Port Type:
3/8" NPTF
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Palm Button | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Black Palm Button
Overall Length - Inch:
5.88
Voltage:
Not Applicable
Overall Width - Inch:
1.26