SY7120-4DZ-N11T-F2
Description
SY7120-4DZ-N11T-F2 ; VALVE SGL SOL BODY PT DIN
Part # SY7120-4DZ-N11T-F2
BDI # 17867552
Features
Port Type:
3/8" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
5.083
Voltage:
220/50-60 VAC
Overall Width - Inch:
0.941
SY7420-5YO-N11T-F2
Description
SY7420-5YO-N11T-F2 ; SY7000 SOL/VALVE, RUBBER SEAL
Part # SY7420-5YO-N11T-F2
BDI # 18597419
Features
Port Type:
3/8" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal without Connector | One Touch Fitting | In/Exhaust Center/Out Position
Overall Length - Inch:
6.858
Voltage:
24 VDC
Overall Width - Inch:
0.941
VQZ3221-3YZ1-N11T
Description
VQZ3221-3YZ1-N11T ; VALVE BODY PORTED DIN
Part # VQZ3221-3YZ1-N11T
BDI # 17878827
Features
Port Type:
3/8" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.79 - 0.81 Cv Factor | Body Ported | DIN Terminal With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
6.795
Voltage:
110-115/50-60 VAC
Overall Width - Inch:
0.709
Features
Port Type:
3/8" Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.3 Cv Factor | Body Class 3 | High Back Pressure With Bypass
Overall Length - Inch:
4.055
Voltage:
Not Applicable
Overall Width - Inch:
2.693
VQZ312-3YZ1-N11T
Description
VQZ312-3YZ1-N11T ; VALVE BODY PORTED DIN
Part # VQZ312-3YZ1-N11T
BDI # 17878625
Features
Port Type:
3/8" Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.62 - 0.56 Cv Factor | Body Ported | DIN Terminal With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
4.083
Voltage:
110-115/50-60 VAC
Overall Width - Inch:
0.709