Features
Port Type:
38 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
22 Cv Factor | Deionized Water - Chemical Fluid | PTFE Poppet
Overall Length - Inch:
8.071
Voltage:
Not Applicable
Overall Width - Inch:
3.543
LVW80-32AN
Description
LVW80-32AN FLUOROPOLYMER, VALVE (SMARTCATALOG)
Part # LVW80-32AN
BDI # 25539399
Features
Port Type:
38 MM Tubing OD
Number of Ports/Way:
2 Port | 1 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
22 Cv Factor | 40MM Orifice Size | 1/8" NPT Pilot Port
Overall Length - Inch:
8.071
Voltage:
Not Applicable
Overall Width - Inch:
3.543