Features
Port Type:
4 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.54 - 0.62 Cv Factor | Standard | Non Locking Push Type | L Plug Connector Without Connector With Light and Surge Voltage Suppressor
Overall Length - Inch:
4.622
Voltage:
24 VDC
Overall Width - Inch:
0.63
SY3120-5MZ-C4-F2
Description
SY3120-5MZ-C4-F2 ; VALVE SGL SOL BODY PT DC
Part # SY3120-5MZ-C4-F2
BDI # 17865107
Features
Port Type:
4 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.18/0.17 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | M Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
2.638
Voltage:
24 VDC
Overall Width - Inch:
0.591
Features
Port Type:
4 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
0.11 Cv Factor | Air Fluid | Centralized Wiring | Polar Type Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | One Touch Fitting | In/Closed Center/Out Position
Overall Length - Inch:
3.705
Voltage:
24 VDC
Overall Width - Inch:
0.394
Features
Port Type:
4 MM Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Differential Return
Media:
Pneumatic
Number of Positions:
4 Position
Inch - Metric:
Metric
Other Features:
Plug In | Straight Entry | One Touch Fitting
Overall Length - Inch:
3.37
Voltage:
24 VDC
Overall Width - Inch:
0.295
Features
Port Type:
4 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.08 Cv Factor | Air Fluid | Non Plug In | Centralized Wiring | Polar Type Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | One Touch Fitting | In/Out Position
Overall Length - Inch:
3.37
Voltage:
24 VDC
Overall Width - Inch:
0.295