Features
Port Type:
40 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
40MM Orifice Size | Air Fluid | Normally Closed | DIN Terminal With Surge Voltage Suppressor | Class B | With Light
Overall Length - Inch:
6.693
Voltage:
24 VDC
Overall Width - Inch:
7.638
Features
Port Type:
40 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Inactive Gas Fluid | KF Type Flange | Without Indicator | Flange Side | Without Switch | Without Built-in Magnet
Overall Length - Inch:
3.858
Voltage:
Not Applicable
Overall Width - Inch:
2.598
Features
Port Type:
40 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Inert Gas Fluid | K Type Flange | Flange Side | Without Auto Switch
Overall Length - Inch:
3.858
Voltage:
Not Applicable
Overall Width - Inch:
2.598
Features
Port Type:
40 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Inert Gas Fluid | K Type Flange | Flange Side | Without Auto Switch | With Built-in Magnet
Overall Length - Inch:
3.858
Voltage:
Not Applicable
Overall Width - Inch:
2.598
VXP2380-40-3TZ
Description
VXP2380-40-3TZ ; VXP/VXR/VXF 2-WAY MEDIA VALVE
Part # VXP2380-40-3TZ
BDI # 18606998
Features
Port Type:
40 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
31 Cv Factor | Body Size 40A | Flat Face Flange End | Conduit Terminal | With Light and Surge Voltage Suppressor
Overall Length - Inch:
6.693
Voltage:
110/50-60 VAC
Overall Width - Inch:
8.72