Features
Port Type:
5/16" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.43 - 0.58 Cv Factor | Standard | Non Locking Push Type | L Plug Connector Without Connector With Light and Surge Voltage Suppressor
Overall Length - Inch:
4.622
Voltage:
100/50-60 VAC
Overall Width - Inch:
0.63
SY5160-5DZ-N9
Description
SY5160-5DZ-N9 ; VALVE SGL SOL CASSETTE
Part # SY5160-5DZ-N9
BDI # 17866662
Features
Port Type:
5/16" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported Cassette Type | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
4.524
Voltage:
24 VDC
Overall Width - Inch:
0.63
SY5120-5MOZ-N9T
Description
SY5120-5MOZ-N9T ; VALVE SGL SOL BODY PT
Part # SY5120-5MOZ-N9T
BDI # 17866360
Features
Port Type:
5/16" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | M Plug without Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
3.386
Voltage:
24 VDC
Overall Width - Inch:
0.654
SY5260-5DZ-N9
Description
SY5260-5DZ-N9 ; VALVE DBL SOL CASSETTE DC
Part # SY5260-5DZ-N9
BDI # 17866985
Features
Port Type:
5/16" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported Cassette Type | Internal Pilot | Non Locking Type Manual Override | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
6.504
Voltage:
24 VDC
Overall Width - Inch:
0.63
Features
Port Type:
5/16" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Non-Polar Type Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
4.134
Voltage:
24 VDC
Overall Width - Inch:
0.78