SY3220-5MOZ-N3-F2
Description
SY3220-5MOZ-N3-F2 ; VALVE DBL SOL BODY PT
Part # SY3220-5MOZ-N3-F2
BDI # 17865394
Features
Port Type:
5/32" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | M Plug without Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
3.504
Voltage:
24 VDC
Overall Width - Inch:
0.591
SY3120-5MZ-N3-F2
Description
SY3120-5MZ-N3-F2 ; VALVE SGL SOL BODY PT DC
Part # SY3120-5MZ-N3-F2
BDI # 17865113
Features
Port Type:
5/32" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | M Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
2.638
Voltage:
24 VDC
Overall Width - Inch:
0.591
Features
Port Type:
5/32" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | M Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
2.638
Voltage:
24 VDC
Overall Width - Inch:
0.457
Features
Port Type:
5/32" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Centralized Wiring | Non-Polar Type Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | One Touch Fitting | In/Closed Center/Out Position
Overall Length - Inch:
3.705
Voltage:
24 VDC
Overall Width - Inch:
0.394
Features
Port Type:
5/32" Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Body Ported
Overall Length - Inch:
1.953
Voltage:
Not Applicable
Overall Width - Inch:
0.457