SY3120-5GZ-C6-F2
Description
SY3120-5GZ-C6-F2 ; VALVE SGL SOL BODY PT DC
Part # SY3120-5GZ-C6-F2
BDI # 17864971
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.19/0.17 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | Grommet - 300MM Lead Wire | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
2.687
Voltage:
24 VDC
Overall Width - Inch:
0.591
SY3120-5LZ-C6-F2
Description
SY3120-5LZ-C6-F2 ; VALVE SGL SOL BODY PT DC
Part # SY3120-5LZ-C6-F2
BDI # 17864963
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.19/0.17 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
3.024
Voltage:
24 VDC
Overall Width - Inch:
0.591
SY3120-4LOZ-C6-F2
Description
SY3120-4LOZ-C6-F2 ; VALVE SGL SOL BODY PT
Part # SY3120-4LOZ-C6-F2
BDI # 17864938
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.19/0.17 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
2.913
Voltage:
220/50-60 VAC
Overall Width - Inch:
0.591
SY3120-5MZ-C6-F1
Description
SY3120-5MZ-C6-F1 ; VALVE SGL SOL BODY PT DC
Part # SY3120-5MZ-C6-F1
BDI # 17865108
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.19/0.17 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | M Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
2.685
Voltage:
24 VDC
Overall Width - Inch:
0.945
SY3120-5MZ-C6-F2
Description
SY3120-5MZ-C6-F2 ; VALVE SGL SOL BODY PT
Part # SY3120-5MZ-C6-F2
BDI # 17865109
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.19/0.17 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | M Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
2.638
Voltage:
24 VDC
Overall Width - Inch:
0.591