Page 1 of 14

Next

Compare
XLD-63D

COMPARE

XLD-63D

Description
XLD-63D ; XLD HIGH VACUUM VALVE

SMC

Part # XLD-63D

BDI # 18612992

Features

Port Type: 63 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: Inert Gas Fluid | KF Type Flange | Flange Side | Without Auto Switch
Overall Length - Inch: 5.433
Voltage: Not Applicable
Overall Width - Inch: 3.937

Price Inventory : Available to order
Loading Price
QTY
XLA-63DG-2M9//

COMPARE

XLA-63DG-2M9//

Description
XLA-63DG-2M9// ANGLE VALVE

SMC

Part # XLA-63DG-2M9//

BDI # 25781292

Features

Port Type: 63 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Normally Closed | High Vacuum | Angle Valve| K Flange | With Indicator | Rear Flange Surface Pilot Port | Without Auto Switch | With Built In Magnet | 0.5M Lead Wire| Hard Anodized External Body | Raw Material Internal Body
Overall Length - Inch: 5.433
Voltage: Not Applicable
Overall Width - Inch: 3.937

Price Inventory : Available to order
Loading Price
QTY
XMD-63DL-M9//

COMPARE

XMD-63DL-M9//

Description
XMD-63DL-M9// IN-LINE VALVE

SMC

Part # XMD-63DL-M9//

BDI # 25185044

Features

Port Type: 63 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: Inactive Gas Fluid | K Type Flange | Without Indicator | Rear Flange Surface | Without Switch | With Built-in Magnet
Overall Length - Inch: 5.433
Voltage: Not Applicable
Overall Width - Inch: 3.937

Price Inventory : Available to order
Loading Price
QTY
XLA-63D

COMPARE

XLA-63D

Description
XLA-63D ; XLA HIGH VACUUM VALVE

SMC

Part # XLA-63D

BDI # 18612927

Features

Port Type: 63 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: Normally Closed
Overall Length - Inch: 5.433
Voltage: Not Applicable
Overall Width - Inch: 3.937

Price Inventory : Available to order
Loading Price
QTY
XLDV-63K-5G

COMPARE

XLDV-63K-5G

Description
XLDV-63K-5G, ALUMINUM, HIGH VACUUM ANGLE VALVE (SMARTCATALOG)

SMC

Part # XLDV-63K-5G

BDI # 25646555

Features

Port Type: 63 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Solenoid Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Inert Gas Fluid | KF Type Flange | Left Flange Surface | Without Built In Magnet | Without Switch | Grommet With 300MM Lead Wire
Overall Length - Inch: 6.083
Voltage: 24 VDC
Overall Width - Inch: 3.937

Price Inventory : Available to order
Loading Price
QTY