Page 1 of 238

Next

Compare
AKH08-00-X273

COMPARE

AKH08-00-X273

Description
AKH08-00-X273 ; VITON SEALS W/CHECK VALVE

SMC

Part # AKH08-00-X273

BDI # 17849818

Features

Port Type: 8 MM Tubing OD
Number of Ports/Way: 2 Port | 2 Way
Actuation: Not Available
Media: Pneumatic
Number of Positions: 1 Position

Inch - Metric: Metric
Other Features: Air Fluid | Straight
Overall Length - Inch: 2.098
Voltage: Not Applicable
Overall Width - Inch: 0.598

Price Inventory : Available to order
Loading Price
QTY
SY7120-5HZ-C8

COMPARE

SY7120-5HZ-C8

Description
SY7120-5HZ-C8 ; VALVE SGL SOL BODY PT DC

SMC

Part # SY7120-5HZ-C8

BDI # 17867594

Features

Port Type: 8 MM Tubing OD
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 0.77/0.82 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | Grommet - 600MM Lead Wire | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch: 3.994
Voltage: 24 VDC
Overall Width - Inch: 0.78

Price Inventory : Available to order
Loading Price
QTY
SY5220-5LOU-C8

COMPARE

SY5220-5LOU-C8

Description
SY5220-5LOU-C8 ; SY5000 SOL/VALVE, RUBBER SEAL

SMC

Part # SY5220-5LOU-C8

BDI # 18596587

Features

Port Type: 8 MM Tubing OD
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 0.45/0.57 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Non-Polar Type Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch: 4.606
Voltage: 24 VDC
Overall Width - Inch: 0.654

Price Inventory : Available to order
Loading Price
QTY
SY7420-5YO-C8F

COMPARE

SY7420-5YO-C8F

Description
SY7420-5YO-C8F ; VALVE DBL SOL BODY PT

SMC

Part # SY7420-5YO-C8F

BDI # 17868354

Features

Port Type: 8 MM Tubing OD
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 3 Position

Inch - Metric: Metric
Other Features: 0.57/0.7 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | DIN Terminal without Connector | One Touch Fitting | In/Exhaust Center/Out Position
Overall Length - Inch: 6.858
Voltage: 24 VDC
Overall Width - Inch: 0.78

Price Inventory : Available to order
Loading Price
QTY
SY7160-5LOU-C8

COMPARE

SY7160-5LOU-C8

Description
SY7160-5LOU-C8 ; VALVE SOL

SMC

Part # SY7160-5LOU-C8

BDI # 17867931

Features

Port Type: 8 MM Tubing OD
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: Air Fluid | Body Ported Cassette Type | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Non-Polar Type Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch: 4.134
Voltage: 24 VDC
Overall Width - Inch: 0.709

Price Inventory : Available to order
Loading Price
QTY