Page 1 of 3

Next

Compare
EFHT8210G100AC110/60D

COMPARE

EFHT8210G100AC110/60D

Description
EFHT8210G100AC110/60D SOLENOID VALVE ; POR 2" FNPT 2P-2W 2POS HYD-PNE 110/60VAC

ASCO VALVE

Part # EFHT8210G100AC110/60D

BDI # 21430192

Features

Port Type: 2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 43 Cv Factor | 1-3/4" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid | Explosion Proof | High Temperature
Overall Length - Inch: 5.738
Voltage: 110/60 VAC

Price Inventory : Available to order
Loading Price
QTY
8215G003AC110/60

COMPARE

8215G003AC110/60

Description
8215G003AC110/60 SOLENOID VALVE

ASCO VALVE

Part # 8215G003AC110/60

BDI # 20693112

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 5.1 Cv Factor | 3/4" Orifice Size | Normally Closed | Air Fluid | Ambient Temperature 0 To 52 Deg C
Voltage: 110/60 VAC
Overall Width - Inch: 2.33

Price Inventory : Available to order
Loading Price
QTY
8345H003AC110/60D

COMPARE

8345H003AC110/60D

Description
8345H003AC110/60D SOLENOID VALVE ; 4/2 SGL 1/4IN PORT 110V BRASS 150PSI

ASCO VALVE

Part # 8345H003AC110/60D

BDI # 21838383

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.09 Cv Factor | 1/16" Orifice Size | Air - Inert Gas Fluid | In/Out Position
Overall Length - Inch: 3.13
Voltage: 110/60 VAC

Price Inventory : Available to order
Loading Price
QTY
8215B070CSAAC110/60D

COMPARE

8215B070CSAAC110/60D

Description
8215B070CSAAC110/60D SOLENOID VALVE ; 1-1/2IN PIPE ALUM 2WAY 2POS

ASCO VALVE

Part # 8215B070CSAAC110/60D

BDI # 21851234

Features

Port Type: 1-1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 35 Cv Factor | 1-5/8" Orifice Size | Air - Fuel Gas Fluid | Normally Closed | CSA Approved | In/Out Position
Overall Length - Inch: 5
Voltage: 110/60 VAC

Price Inventory : Available to order
Loading Price
QTY
8220G011AC110/60D

COMPARE

8220G011AC110/60D

Description
8220G011AC110/60D SOLENOID VALVE ; 1-1/X 1-1/ 2NC BRASS 10.1/F W

ASCO VALVE

Part # 8220G011AC110/60D

BDI # 27203071

Features

Port Type: 1-1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 22.5 Cv Factor | 1-1/4" Orifice Size | Hot Water - Steam Fluid | In/Out Position
Overall Length - Inch: 4.401
Voltage: 110/60 VAC

Price Inventory : Available to order
Loading Price
QTY