Page 1 of 42

Next

Compare
WT8551A018MSDC120/DC

COMPARE

WT8551A018MSDC120/DC

Description
WT8551A018MSDC120/DC SOLENOID VALVE ; 1/4"X1/4" 4WAY ALUM 6.9W

ASCO VALVE

Part # WT8551A018MSDC120/DC

BDI # 20715948

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Spool | Solenoid
Actuation: Solenoid - Air Pilot - Manual | Solenoid - Air Pilot - Manual Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.86 Cv Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | Watertight Enclosure | Screw Type Manual Operator | In/Out Position
Overall Length - Inch: 8.268
Voltage: 120 VDC

Price Inventory : Available to order
Loading Price
QTY
JBEF8223G010DC120/DC

COMPARE

JBEF8223G010DC120/DC

Description
JBEF8223G010DC120/DC

ASCO VALVE

Part # JBEF8223G010DC120/DC

BDI # 20706928

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 3.2 CV Factor | 3/89/16 Inch Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Junction Box with Lead | Explosion Proof
Voltage: 120 VDC
Overall Width - Inch: 1.951

Price Inventory : Available to order
Loading Price
QTY
EFHB8316G14DC120/DC

COMPARE

EFHB8316G14DC120/DC

Description
EFHB8316G14DC120/DC SOLENOID VALVE

ASCO VALVE

Part # EFHB8316G14DC120/DC

BDI # 20703288

Features

Port Type: 3/8" FNPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Diaphragm | Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 2.5 Cv Factor | 5/8" Orifice Size | Normally Closed | Ambient Temperature 0 To 40 Deg C | Explosion Proof | Class H | Intermediate Power
Overall Length - Inch: 4.3
Voltage: 120 VDC

Price Inventory : Available to order
Loading Price
QTY
EV8345G081DC120/DC

COMPARE

EV8345G081DC120/DC

Description
EV8345G081DC120/DC SOLENOID VALVE

ASCO VALVE

Part # EV8345G081DC120/DC

BDI # 20704634

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.9 Inlet/Exhaust Cv Factor | 1/16" Pressure - 3/32" Exhaust Orifice Size | Explosion Proof Stainless Steel Enclosure
Voltage: 120 VDC
Overall Width - Inch: 2.06

Price Inventory : Available to order
Loading Price
QTY
EF8308B040CSAAC120/DC

COMPARE

EF8308B040CSAAC120/DC

Description
EF8308B040CSAAC120/DC SOLENOID VALVE ; MANUAL RESET

ASCO VALVE

Part # EF8308B040CSAAC120/DC

BDI # 20701718

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Solenoid
Actuation: Solenoid | Handle Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.38 Cv Factor | 11/64 Inch Orifice Size | Air - Inert Gas - Water Fluid | No Voltage Release | 18 Inch Lead | Explosion Proof | CSA Approved
Voltage: 120 VDC

Price Inventory : Available to order
Loading Price
QTY