1335BA4T 1/2-NPT 24V
Description
1335BA4T SOLENOID VALVE ; 2-WAYS N CLOSED
Part # 1335BA4T 1/2-NPT 24V
BDI # 23287758
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Kerosene - Light Oil - Low And Medium Vacuum - Neutral Gas - Water Fluid | Floating Diaphragm Normally Closed
Overall Length - Inch:
3.504
Voltage:
24 V