Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.61 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | With Indicator Light | Without Sub Plate | In/Out Position
Overall Length - Inch:
6.811
Voltage:
48 VDC
NVS4234-0053F
Description
NVS4234-0053F ; VS4 CLASS 3 SOL 4/5 PORT
Part # NVS4234-0053F
BDI # 18589215
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Detent | Solenoid Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.72 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | With Indicator Light | Without Sub Plate | In/Out Position
Overall Length - Inch:
10.315
Voltage:
48 VDC
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.58 Cv Factor | Air - Gas Fluid | Base Mounted | Recessed Locking Manual Operator | In/Out Position
Overall Length - Inch:
2.52
Voltage:
48 VDC
Features
Port Type:
1/2" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.58 Cv Factor | Air - Gas Fluid | Base Mounted | Recessed Locking Manual Operator | In/Out Position
Overall Length - Inch:
2.52
Voltage:
48 VDC
Features
Port Type:
3/4" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 Cv Factor | Air - Gas Fluid | Base Mounted | Recessed Non Locking Manual Operator | In/Out Position
Overall Length - Inch:
3.228
Voltage:
48 VDC