010-10650
Description
010-10650 IDLER PULLEY ; 0.635"/0.64" ID 6.25" OD
Part # 010 10650 PULLEY
BDI # 1309392
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
41.3
Face Width - Inch:
1.626
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.25
Length Thru Bore - Millimeter:
18.288
Other Features:
0.64" Maximum Bore Size | 203KRR2 Bearing
010-10731
Description
010-10731 IDLER PULLEY ; 0.635"/0.64" ID 8.75" OD
Part # 010 10731 PULLEY
BDI # 1309393
Features
Maximum Belt Width - Inch:
1.5
Maximum Belt Width - Millimeter:
38.1
Bearing Type:
Ball Bearing
Face Width - Millimeter:
48.4
Face Width - Inch:
1.906
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
18.288
Other Features:
0.64" Maximum Bore Size | 203KRR2 Bearing