Page 1 of 2

Next

Compare
RT-SS-18-TENSNR MM

COMPARE

RT-SS-18-TENSNR MM

Description
RT-SS-18-TENSNR MM

TIMKEN LOVEJOY

Part # 68514463015

BDI # 21444544

Features

Shaft Diameter - Inch: 0
Shaft Diameter - Millimeter: 0
Overall Length - Inch: 3.11
Thread Size: M10.5
Inch - Metric: Metric

Material: Stainless Steel
Other Features: Rubber Insert | Cast Stainless Steel Arm | Uncoated Natural Finish
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2.283

Price Inventory : In stock
Request A Price QTY
RT F18 TENSIONER MM BLUE

COMPARE

RT F18 TENSIONER MM BLUE

Description
RT F18 TENSIONER MM BLUE

TIMKEN LOVEJOY

Part # 68514485027

BDI # 23186988

Features

Shaft Diameter - Inch: 0
Shaft Diameter - Millimeter: 0
Overall Length - Inch: 3.11
Thread Size: M10.5
Inch - Metric: Metric

Material: Powder Metal
Other Features: Rubber Insert | Cast Iron Arm and Inner Square | Blue Finish | Front Mount
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2.283

Price Inventory : Available to order
Request A Price QTY
RT-18-TENSIONER MM BLUE

COMPARE

RT-18-TENSIONER MM BLUE

Description
RT-18-TENSIONER MM BLUE

TIMKEN LOVEJOY

Part # 68514485266

BDI # 22801389

Features

Shaft Diameter - Inch: 0
Shaft Diameter - Millimeter: 0
Overall Length - Inch: 3.11
Thread Size: M10.5
Inch - Metric: Metric

Material: Powder Metal
Other Features: Rubber Insert | Cast Iron Arm and Inner Square | Blue Finish
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2.283

Price Inventory : Available to order
Request A Price QTY
RT SS15

COMPARE

RT SS15

Description
RT SS15 TENSIONER MM SS

TIMKEN LOVEJOY

Part # 68514463014

BDI # 21444546

Features

Shaft Diameter - Inch: 0
Shaft Diameter - Millimeter: 0
Overall Length - Inch: 2.52
Thread Size: M10.5
Inch - Metric: Metric

Material: Stainless Steel
Other Features: Rubber Insert | Cast Stainless Steel Arm | Uncoated Natural Finish
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 1.772

Price Inventory : Available to order
Request A Price QTY
RT B18 TENSIONER

COMPARE

RT B18 TENSIONER

Description
RT B18 TENSIONER

TIMKEN LOVEJOY

Part # 68514463729

BDI # 23186662

Features

Shaft Diameter - Inch: 0
Shaft Diameter - Millimeter: 0
Overall Length - Inch: 3.071
Thread Size: M10.5
Inch - Metric: Metric

Material: Powder Metal
Other Features: Double Arm | Rubber Insert | Cast Iron Arm and Inner Square | Black Finish
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 2.283

Price Inventory : Available to order
Request A Price QTY