DK002FNFN-1
Description
DK002FNFN-1 MECH VARIABLE SPEED REDUCER ; 1/4HP NEMA 56C 7.98" LG
Part # DK002FNFN-1
BDI # 23728610
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
36
Reducer Type:
Inline
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
Brake Type
Mounting Method:
Base Mounted
Overall Length - Inch:
10.787
Overall Width - Inch:
6.87
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
90
Reducer Type:
Inline
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
Brake Type
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.457
Overall Width - Inch:
6.87
GMTA150-42L60FI-TK
Description
GMTA150-42L60FI-TK GEAR MOTOR
Part # GMTA150-42L60FI-TK
BDI # 21559402
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
30
Reducer Type:
Inline
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
Adapter Type
Mounting Method:
Base Mounted
Overall Length - Inch:
19.154
Overall Width - Inch:
10.748
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
120
Reducer Type:
Inline
Motor Included:
Yes
Inch - Metric:
Metric
Other Features:
Non Brake Type
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.795
Overall Width - Inch:
5.945