Page 1 of 88

Next

Compare
XT060-010-0-RM060-6

COMPARE

XT060-010-0-RM060-6

Description
XT060-010-0-RM060-6 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 65-120452-G177

BDI # 853299

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 175
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 4.606
Overall Width - Inch: 2.402

Price Inventory : Available to order
Loading Price
QTY
XT060-010-0-RM060-1

COMPARE

XT060-010-0-RM060-1

Description
XT060-010-0-RM060-1 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 65-120452-G573

BDI # 853300

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 175
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 4.606
Overall Width - Inch: 2.402

Price Inventory : Available to order
Loading Price
QTY
HB1082 250-CC 9.62 2-3/8IN SHFT

COMPARE

HB1082 250-CC 9.62 2-3/8IN SHFT

Description
H10C25S00962 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER

DODGE

Part # H10C25S00962

BDI # 298410

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 40HP
Nominal Max Output RPM: 175
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 22.84
Overall Width - Inch: 16.14

Price Inventory : Available to order
Loading Price
QTY
HB1082CN280TC/9.62A1SI2.375X4.72

COMPARE

HB1082CN280TC/9.62A1SI2.375X4.72

Description
HB1082CN280TC/9.62A1SI2.375X4.72 ; HELICAL GEAR REDUCER

DODGE

Part # H10C28S00962

BDI # 298421

Features

Mounting Frame: 284TC/286TC
Nominal Max Input Rating: 75HP
Nominal Max Output RPM: 175
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 23.58
Overall Width - Inch: 16.14

Price Inventory : Available to order
Loading Price
QTY
NT34-010-0-RM090-343

COMPARE

NT34-010-0-RM090-343

Description
NT34-010-0-RM090-343 GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 64-116835-K986

BDI # 852160

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 175
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Single Reduction
Mounting Method: Flange Mounted
Overall Length - Inch: 5.665
Overall Width - Inch: 3.54

Price Inventory : Available to order
Loading Price
QTY