HB882CN250TC/14.63A1SI2.125X3.94

COMPARE

HB882CN250TC/14.63A1SI2.125X3.94

Description
HB882CN250TC/14.63A1SI2.125X3.94 ; HELICAL GEAR REDUCER

DODGE

Part # H8C25S01463

BDI # 299034

Features

Mounting Frame: 254TC/256TC
Nominal Max Input Rating: 25HP
Nominal Max Output RPM: 119.6
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method: Base Mounted
Overall Length - Inch: 20.68
Overall Width - Inch: 13.07

Price Inventory : Available to order
Loading Price
QTY